Shop All Gravity Flow Racks
Vestil
48" Flow Rack Wood Top Shelf
Mfr # FLOW-WD-48
Zoro # G405445205
product price: $161.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$161.99
Free 30-Day Returns
Key Features
- Depth 45.75
- Height 0.75
- Material Wood
- Width 93.5
- Capacity 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FLOW-WD-48
- Zoro # G405445205
- UPC # 691215064255
- Country of Origin United States
- Category Gravity Flow Racks
Dimensions
Depth | 45.75 |
Height | 0.75 |
Width | 93.5 |
Length | 45.75 |
Caster Size | 45.75 x 93.5 x 0.75 |
Details
Material | Wood |
Capacity | 1000 |
Color | Tan |
Description
Optional top shelf for carton Flow Rack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Butcher Block, 60x30, Radius (4KYY6)
- 80/20 Floor Mount Base Plate 40-4040 (40-2390)
- DC CARGO 93in-102in E-Track Shoring Beam Cargo Bar For Trailer, Aluminum (AB102T)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 84 in H, (2) Tier, (3) Wide, Dark Gray (URB3288-2ASB-HG)
- VESTIL Blue Steel Pallet Rack Gravity Flow Shelf 96"W x 96"L (GFL-9696)
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- UNEX FLOW CELL 28 in 3 Shelves, Blue (FCMTPS40283)
- GLOBAL INDUSTRIAL Carton Flow Rack, 4 Levels, SpanTrack Lane, 108inW x 96inD x 96inH (272169)
- GLOBAL INDUSTRIAL Carton Flow Shelving Double Depth 5 LEVEL 96inW x 72inD x 84inH (235393)
- UNEX FLOW CELL Mobile 52 in W, Blue (FCMTPS52283)
- Vestil Gravity Flow Racks