Shop All Equipment Lifts
Vestil
47" 12VDC Roll Lifter Transporter
Mfr # HYD-ROLL-47-DC
Zoro # G505574003
original price:
$7,549.99
6% off
new price: $7,029.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.
$7,029.99
Free 30-Day Returns
Key Features
- Overall Height 120
- Overall Length 47.25
- Overall Width 54
- Material Steel
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HYD-ROLL-47-DC
- Zoro # G505574003
- UPC # 691215336932
- Country of Origin China
- Category Equipment Lifts
Dimensions
Overall Height | 120 |
Overall Length | 47.25 |
Overall Width | 54 |
Platform Length | 47.25" |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 600 lb |
Assembled | Yes |
Lift Voltage | 12V |
Frame Material | Steel |
Includes | Powder coated finish for added toughness. Four poly casters roll smoothly across a variety of surfaces. |
Description
Awkwardly sized, heavy rolls have always been difficult to lift and maneuver by hand. But, with the hydraulic roll lifter all that lifting is made easy. Simply place the roll on the wide concave deck and secure in place. Once stabilized, there is a limited amount of movement during transit. The unit is DC powered and works effortlessly with a capacity of 600lbs. driving handles are in a position that allows the user to maintain a proper posture. Powder coated finish for added toughness. Four poly casters roll smoothly across a variety of surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber Top Plate Casters SCC, 4PK (SCC-03S310-NPRB-BC-4)
- SNAP-LOC Super-Duty Panel Cart/Dolly, Red, 1800 Lb (SL1800PC6R)
- SOLID SHELVING 200 ft. 1-0 Safety Brass-Plated Chain (SO3109789)
- DAYTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2GXH6)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 500 lb. (A-LIFT-S)
- VESTIL Winch Lift Truck Adj. Straddle, Load Cap. 350 lb. (A-LIFT-S-EHP)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- VESTIL HEATER TANK LIFT 300# CAPACITY (A-LIFT-HTL-27-300-44)
- VESTIL LOW PROFILE HEFTI-LIFT 64X59 (HYD-5-LP)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 400 lb. (A-LIFT-CB-HP)
- SUMNER 25 ft. 5-1/8" x 31-1/4", Material Lift, Load Cap. 650 lb. (783703)
- Vestil Equipment Lifts