Shop All Bulk Containers
Vestil
43 3/4'' x 84 1/2'' x 29'' Black Polyethylene Fuel Tank Containment with Drain OTC-275
Mfr # 736OTC275
Zoro # G911768652
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736OTC275
- Zoro # G911768652
- Country of Origin United States
- Category Bulk Containers
Description
Prevent costly spills with this Vestil 43 3/4'' x 84 1/2'' x 29'' black polyethylene fuel tank containment with drain OTC-275. This tank is ideal for industrial applications and it is built for both indoor and outdoor use. It holds fuel tanks to prevent spills when storing fuels oils and other hazardous liquids.It features a durable 100% recycled polyethylene construction that is rust- and corrosion-resistant for long-lasting service. This unit boasts an ample 275 lb. capacity to store heavy tanks. It is complete with a drain to easily release collected liquids.Overall Dimensions:Length: 43 3/4''Width: 84 1/2''Height: 29''Capacity: 275 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Plastic Bulk Container Lid (TS4840020010000)
- JOHN STERLING Closet Rod, Length 30-48 In. (PB0022-30/48)
- CRESCENT JOBOX Rolling Work Bench - 6 Drawers, 1 Shelf, 6" Casters (678990)
- PROTO Right Drawer Slide (046354-00)
- VESTIL Mesh Container Gray Galvanized Steel 4000lb Capacity 32" x 40" x 34" (VWIRE-40H)
- VESTIL Blue Container, Plastic (MULTI-C)
- TOPPER INDUSTRIAL Telegray 2 51018-X, Steel (51018-X)
- GLOBAL INDUSTRIAL 40x32x34-1/2 Folding Wire Container, 4000 Lb Capacity (239341)
- GLOBAL INDUSTRIAL Folding Wire Container, 3000 Lb. Capacity, 40L x 32W x 34-1/2H (493396)
- ENPAC IBC Bin, Sump Only, 79" L x 78" W x 20" H (5390-BK)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 39.5 cu ft Volume Capacity (BN4845442010000)
- Vestil Bulk Containers