Shop All Bin & Box Accessories
Vestil
42'' Gray Silicone Impregnated Cloth Intermediate Bulk Container Heater IBC-HEAT-275 - 120V
Mfr # 736IBCHEAT275
Zoro # G611768624
Free Shipping & Returns
$5,961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736IBCHEAT275
- Zoro # G611768624
- Country of Origin China
- Category Bin & Box Accessories
Description
Equip your bulk container with this Vestil 42'' gray silicone impregnated cloth intermediate bulk container heater IBC-HEAT-275! This tank heater is built for use with 275 gallon intermediate bulk containers and it works by keeping thermally sensitive liquids at the appropriate temperature. It is designed for indoor use and it works with 42'' high containers. It is adjustable to fit a variety of container sizes and it adjusts from 40'' to 48'' wide and 40'' to 48'' long. For easy attachment it comes with adjustable nylon straps with buckles to secure around your container. These straps adjust from 160'' to 192'' long.This unit comes with two separate heat zones for added versatility. It is capable of both heating and insulating your container without contaminating or scorching the liquids inside. The adjustable thermostat ranges from 50 to 160 degrees Fahrenheit. To ensure safe use it has a built-in max temperature reset that prevents the heater from exceeding 195 degrees Fahrenheit. This unit is made of silicone impregnated cloth for long-lasting service and it has 1/4'' fiberglass insulation. It comes ready for use with a 1440W full-coverage plug and play system. It has a 6' power cord and it requires a 120V electrical connection for operation.Overall Dimensions:Length: 40'' - 48''Width: 40'' - 48''Height: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Blk Dbl Flange Linear Bearing Brake Kit (6525-BLACK)
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- MANHATTAN COMFORT Fortress 74.8" Tall Garage Cabinet (1GMCF-WH)
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- AKRO-MILS Gray Plastic Lid, 19-1/2 in W (35231GREY)
- PARTNERS BRAND Bulk Bin Lids, Brown, 5 PK (463836OCTLID)
- QUANTUM STORAGE SYSTEMS Blue Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201BL)
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH410)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2516-8BL)
- LEWISBINS Red Plastic Lid (CSN2012-1 RED)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- Vestil Bin & Box Accessories