Shop All Platform Lifts
Vestil
41" X 54" Port Air Foot Pump, Load Cap. 880 lb.
Mfr # HYD-5-AIR
Zoro # G5581707
product price: $1,227.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,227.99
Free 30-Day Returns
Key Features
- Overall Width 23"
- Material Steel
- Color Blue
- Load Capacity 880 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HYD-5-AIR
- Zoro # G5581707
- UPC # 691215116534
- Country of Origin China
- Category Platform Lifts
Dimensions
Overall Width | 23" |
Platform Length | 24" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 880 lb |
Item | Port Air Foot Pump,Hefti-Lift,41 x 54" |
Assembled | Yes |
For Use With | The lift provides reliable, power lifting when moving and positioning loads. |
Includes | Two rigid and two swivel poly-on-steel casters roll smoothly either loaded or unloaded. |
Description
Port Air Foot Pump,Hefti-Lift,41 x 54 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R.W. ROGERS CO Wheel, 5/16" Bore, 5"x1-1/4", PK2 (W-817-P)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, U Hk (60514)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 19BF, Axle Size: 7/16 in (DG19)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- VESTIL 16" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-2)
- VESTIL Portable Foot Pump Hefti-Lift, 60 x 54" (HYD-5-EP)
- VESTIL LIGHTWEIGHT MANUAL WORK POSITION 440 CAP (MWP-440-M)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- VESTIL QUICK LIFT CONVEYOR W/BRAKE ATTACHMENT (PEL-CONV)
- VESTIL POWERED LIFT TABLE W/MANUAL CAROUSEL 2000# (HST-40-ST)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU5)
- Vestil Platform Lifts