Shop All Trolleys
Vestil
4000 Lb. Capacity Manual Trolley QIT-4
Mfr # 736QIT4
Zoro # G511768670
product price: $375.99
/ea
Free Shipping & Returns
$375.99
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
Effortlessly lift and hold items with this Vestil 4000 lb. capacity manual trolley. Designed with versatility in mind this trolley can seamlessly adjust to S H W and M type I-beams of various widths. To adjust the width simply use the manual adjusting screw and secure it in place with the locking collar.To ensure smooth movement of the trolley it is equipped with 4 sealed-bearing rollers perfect for long-term use. Safely connect a hoist with the help of a lifting eye that is conveniently situated at the bottom of the trolley. With a 4000 lb. capacity this trolley is suitable for items of various sizes.Overall Dimensions:Length: 6 3/4''Width: 14 1/8''Height: 12''Capacity: 4000 lb.
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
- ERIEZ Vibratory Feeder, 4 in. W x 20 in. L, Flat (15A)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 6 In (28001310)
- CAMPBELL CHAIN & FITTINGS Campbell Galvanized Zinc Wire Rope Thimble 1/2 in. L (T7670659)
- DAYTON Round Sling, Endless, 8 ft., 21,200 lb. (2MJP7)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-8)
- VESTIL Low Profile Eye Manual Trolley - Push (E-MT-2)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-8-C)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-4-C)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-6-C)
- VESTIL Low Profile Eye Manual Trolley - Geared (E-MT-2-C)
- DAYTON Geared Trolley, 20,000 lb. (OZ10GBT)
- Vestil Hoists