Shop All Pallet Lifters & Tilters
Vestil
4000 Lb. Capacity Adjustable Pallet Stand with Carousel PS-4045/CA
Mfr # 736PS4045CA
Zoro # G811790319
product price: $1,692.99
/ea
Free Shipping & Returns
$1,692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736PS4045CA
- Zoro # G811790319
- Country of Origin United States
- Category Pallet Lifters & Tilters
Description
Easily lift and work with palletized loads using this Vestil 4000 lb. capacity adjustable pallet stand with carousel. This stand features an adjustable design that allows users to easily lift palletized loads to 3 different working heights of 22 1/4'' 32 3/4'' and 36 7/18''. Manual operation is simple using the handle which has built-in springs to assist with adjustment. With an impressive weight capacity of 4000 lb. the ergonomic unit makes working with heavy loads safer and less strenuous.This unit features a welded steel construction for superior durability and long-lasting use. The blue powder-coated finish makes it resistant to scratching chipping and weathering. The fully lowered height of the unit is 12 1/4.''Overall Dimensions:Length: 45 3/4''Width: 40 1/2''Height: 12 1/4''Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-13)
- ZORO SELECT Rigid Plate Caster, Polyurethane, 1200 lb. (CDP-G-32)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17528-264V)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- VESTIL Tote Lift Hand Pump 3K, Load Cap. 3000 lb. (L-220-HD)
- VESTIL Manual Bench Top Tilter, 600 lb., 28x46 (BTT-6-46)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- Vestil Pallet Jacks & Pallet Tilters