Shop All Stationary Lift Tables
Vestil
40" X 48" Yellow Lift Table, Load Cap. 4000 lb., 230V
Mfr # UNI-4048-4-YEL-230-1
Zoro # G1752060
product price: $3,331.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,331.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4048-4-YEL-230-1
- Zoro # G1752060
- UPC # 691215131919
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 40 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,40x48,Yellow,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 2205 lb (HPO 82X100/20-100K)
- TOUGH GUY Basket Truck, 10 Bu. Cap., Blue, 36 In. L (33W308)
- THE BRUSH MAN 1/4” X 1200Ft Twisted Polypropylene Rope (ROPE P1/4X1200)
- BALLYMORE 103 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (073214GSU)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- WESCO Folding Handle Scissors Lift Table, LT-330SL (260201)
- Vestil Stationary Lift Tables