Shop All Stationary Lift Tables
Vestil
40" X 48" Yellow Lift Table, Load Cap. 2000 lb., 230V
Mfr # UNI-4048-2-YEL-230-3
Zoro # G1751887
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,301.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # UNI-4048-2-YEL-230-3
- Zoro # G1751887
- UPC # 691215131858
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 40 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,40x48,Yellow,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Terra 2500SR Winch (1125270)
- US CARGO CONTROL 1" x 20' Ratchet Strap w/ S-Hooks (Utility) (1620SH)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 17,000 lb (S-MD-84FST-4SL)
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LS2-36-2448-FS-115V)
- Vestil Stationary Lift Tables