Shop All Stationary Lift Tables
Vestil
40" X 48" Yellow Lift Table, Load Cap. 2000 lb., 230V
Mfr # UNI-4048-2-YEL-230-1
Zoro # G1751841
product price: $3,137.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,137.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4048-2-YEL-230-1
- Zoro # G1751841
- UPC # 691215131841
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 40 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,40x48,Yellow,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Quick Links C.S.mm. 5 Non-Tested (400050ZB2XK)
- LITTLE GIANT Platform Truck, Work Height, 2000 lb, 24x48 (RNB-2448-6PY)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Truck Lock (HRLK-ALTH 80K)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 255-060-84 Number 6 x 200 ft. Nylon Starter Cord (255-060-84)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- JET Infeed/Outfeed Tables for JWDS-1632 (723521)
- Vestil Stationary Lift Tables