Shop All Stationary Lift Tables
Vestil
40" X 48" Yellow Lift Table, Load Cap. 2000 lb., 208V
Mfr # UNI-4048-2-YEL-208-3
Zoro # G1752009
product price: $3,136.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,136.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4048-2-YEL-208-3
- Zoro # G1752009
- UPC # 691215222693
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 40 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,40x48,Yellow,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Sleeve, 3/64 In, 122 Copper (SL2-1.5TP)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE1601DTX10)
- CROSBY Terminator Wedge Socket, Steel, 7/8in (1035036)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Thermoplastic Resin, Flat, 3 Shelves, 300 lb (WT34S)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 31.9" x 63" - CAPACITY: 1100 LBS (TG110)
- Vestil Lifting Tables