Shop All Stationary Lift Tables
Vestil
40" X 48" Hydraulic Post Table, Load Cap. 6000 lb.
Mfr # HT-60-4048
Zoro # G1748299
product price: $2,347.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,347.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-60-4048
- Zoro # G1748299
- UPC # 691215118330
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 40 in |
Details
Load Capacity | 6000 lb. |
Item | Work Platform |
Description
Hydraulic Post Table,6K lb.,40 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster Only (1) For - Part# Rbmd2523-L1 (RBMD2523-L1)
- GLOBAL INDUSTRIAL 1200lb. Capacity Lifting Magnet (316090)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (P-UP-080X020/050R-001)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Firehouse Red" colored PR (L74995RED)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- DAYTON Scissor Lift Table, 3500 lb Load Capacity (60NH64)
- Vestil Lifting Tables