Shop All Stationary Lift Tables
Vestil
40" X 48" Hydraulic Post Table, Load Cap. 3000 lb.
Mfr # HT-30-4048
Zoro # G1748317
product price: $1,934.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,934.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Platform Length 48 in
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-30-4048
- Zoro # G1748317
- UPC # 691215133937
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 40 in |
Details
Load Capacity | 3000 lb. |
Item | Work Platform |
Description
Hydraulic Post Table,3K lb.,40 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Silver (EE1803TFX4)
- LIFT-ALL Wire Mesh Sling, L 14 ft., VLL 12000 lb. (10T110X14)
- PEERLESS CHAIN 3/8 G70 CL GRAB HK, YC, UPC, 8022430 (8022430)
- CASTERHQ Caster Barn, Heavy Duty Toolbox Caster Set W/ Red Polyurethane on S (4L-IADT-2ZCO)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH60)
- Vestil Stationary Lift Tables