Shop All Stationary Lift Tables
Vestil
40" X 48" Blue Lift Table, Load Cap. 4000 lb., 230V
Mfr # UNI-4048-4-BLU-230-1
Zoro # G1751878
product price: $3,716.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,716.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4048-4-BLU-230-1
- Zoro # G1751878
- UPC # 691215222235
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 40 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,40x48,Blue,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pallet Truck, 5500 Lb. Capacity, 21 x 36 (251785)
- ZORO SELECT Swivel Plat Castr, Polyurthan, 3 in, 125 lb (1UHN9)
- ERICKSON (6) Industrial Bungey Cords (2) 18", (2) 24", (2) 30" (06846)
- WOODS POWR-GRIP Suction Cup Mount, 3 In Dia, 1/4-20x3/8 (TL3AMB1420T38L)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH60)
- Vestil Stationary Lift Tables