Shop All Stationary Lift Tables
Vestil
40" X 48" Blue Lift Table, Load Cap. 4000 lb., 208V
Mfr # UNI-4048-4-BLU-208-3
Zoro # G1751817
product price: $3,464.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,464.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Height 42-1/4"
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4048-4-BLU-208-3
- Zoro # G1751817
- UPC # 691215223836
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-1/4" |
Overall Width | 40 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,40x48,Blue,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Lip Extension Springs, Spring, Extension (333-044)
- ADVANTAGE SALES & SUPPLY Advantage 250' 1/16" Dia. VC 3/32" Dia. 7x7 Vinyl Coated Galvanized Aircraft Cable VCGAC062-093R250 (VCGAC062-093R250)
- SUPERWINCH Roller Fairlead (S105650)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- ZORO SELECT Hydraulic Lift Table, Load Cap. 2000 lb. (HT-20-2436A)
- Vestil Stationary Lift Tables