Shop All Stationary Lift Tables
Vestil
40" X 48" Blue Lift Table, Load Cap. 2000 lb., 230V
Mfr # UNI-4048-2-BLU-230-3
Zoro # G1751957
product price: $3,346.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,346.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4048-2-BLU-230-3
- Zoro # G1751957
- UPC # 691215222204
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 40 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,40x48,Blue,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealer Repair Kit (5ZZ45)
- ZORO SELECT Plate Caster, Swivel, Rubber, 3 in., 154 lb. (TSED 075 RN0D B)
- ZORO SELECT Swivl Semi-Pneumatic Caster, 6 in., 200 lb (3G151)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps (2614R2642A1E24B4W5C1P3)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 14-7/64In H, Steel (B-CARTX2)
- Vestil Stationary Lift Tables