Shop All Stationary Lift Tables
Vestil
40" X 48" Blue Lift Table, Load Cap. 2000 lb., 230V
Mfr # UNI-4048-2-BLU-230-1
Zoro # G1751850
product price: $3,346.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,346.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4048-2-BLU-230-1
- Zoro # G1751850
- UPC # 691215222198
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 40 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,40x48,Blue,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pallet Jack, Foot and Hand Actuated (24L323)
- ROPE RATCHET Rope Ratchet, Hook, 15 ft.L, Polypropylene (10025)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 12000 lb. (10T210X10)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Red, 30 In. L (33W304)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- NOBLELIFT ELECTRIC LIFT TABLE - PLATFORM SIZE: 20" x 39.4" - CAPACITY: 1650 LBS (ETF165)
- Vestil Lifting Tables