Shop All Stationary Lift Tables
Vestil
40" X 48" Blue Lift Table, Load Cap. 2000 lb., 115V
Mfr # UNI-4048-2-BLU-115-1
Zoro # G1752033
product price: $3,346.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,346.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-4048-2-BLU-115-1
- Zoro # G1752033
- UPC # 691215222181
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 40 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,40x48,Blue,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Chain, 3/16"x 250ft.Pail Zppc (23100231)
- ZORO SELECT Column Protector, Yllw, 72inH, 14inW, I-Beam (V-PAD-I-68-Y)
- DURASTAR Wheel; 3 X 1-1/4 Polyurethane/Polyolefin (Maroon/Gray); 1/2" Bore; Del (314PPU56J)
- ZORO SELECT Medical Cylinder Cart, 1400 lb., 36 In.L (MCC-2436-5PO-83T)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- JET Infeed/Outfeed Tables for JWDS-1632 (723521)
- Vestil Stationary Lift Tables