Shop All Crossover Ladders
Vestil
4 Step Cross-Over Ladder 38"H x 26"W Yellow Powder Coat Steel
Mfr # COL-4-36-23
Zoro # G1741387
product price: $1,469.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,469.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 4
- Climbing Angle 58 ?
- Color Yellow
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # COL-4-36-23
- Zoro # G1741387
- UPC # 691215011358
- Country of Origin United States
- Category Crossover Ladders
Dimensions
Overall Height | 82.875 |
Step Depth | 7 in |
Step Width | 23.5 in |
Length | 79 |
Size | 79 x 29.25 x 82.875 |
Width | 29.25 |
Overall Length | 79 |
Overall Width | 29.25 |
Platform Length | 36 in |
Platform Width | 23.5 in |
Details
Material | Steel |
Number of Steps | 4 |
Climbing Angle | 58 ? |
Item | Cross-Over Ladder,4 Step,38 H,26 W |
Color | Yellow |
Finish | Powder Coated |
Features | Meets OSHA 29 CFR 1910.24 and ANSI A14.7 standards. Serrated steps for extra grip and safety. 100% Welded steel construction offers rugged long lasting use. Ground legs include rubber feet for safety and stability |
Weight | 317 |
Description
Cross-Over Ladder,4 Step,38 H,26 W
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Cable Kit, with A11 Style Handle (2006-309)
- VESTIL Clevis Pin w/Large Head, 1/2 x 3-3/8 (07-112-007)
- KOCH INDUSTRIES Draw Bar Hook 5/16X1/2 (4005903/M834)
- NORTH STATE IND Stairway Swing Gate (4630A)
- VESTIL 3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel (COL-3-26-14)
- VESTIL 6 Step Cross-Over Ladder 58"H x 26"W Yellow Powder Coat Steel (COL-6-56-23)
- VESTIL 6 Step Galvanized Steel Cross-Over Ladder 128"x102.5" 500lb Capacity (COL-6-56-44-HDG)
- VESTIL 4 Step Cross-Over Ladder 38"H x 14"W Yellow Powder Coat Steel (COL-4-36-14)
- VESTIL 3 Step Cross-Over Ladder 28"H x 50"W Yellow Powder Coat Steel (COL-3-26-44)
- VESTIL 6 Step Cross-Over Ladder 58"H x 38"W Yellow Powder Coat Steel (COL-6-56-33)
- TRI-ARC Bridge Span, 36in. Overall H., Serrated (URTSB36)
- Vestil Crossover Ladders