Shop All Cylinder Truck Accessories
Vestil
4 Cylinder Bracket Stand
Mfr # CB-ST-6
Zoro # G705445233
original price:
$329.88
17% off
new price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37 in
- Material Steel
- Cylinder Capacity 6
- For Use With Storage of cylinders in the vertical position
- Color Blue (Stand)/Gray (Brackets)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CB-ST-6
- Zoro # G705445233
- UPC # 691215085298
- Country of Origin United States
- Category Cylinder Truck Accessories
Dimensions
Height | 37 in |
Depth | 24 in |
Size | 24 x 47.1875 x 36.0625 |
Width | 47.1875 |
Overall Width | 47.1875" |
Details
Material | Steel |
Cylinder Capacity | 6 |
For Use With | Storage of cylinders in the vertical position |
Color | Blue (Stand)/Gray (Brackets) |
Includes | Straps |
Description
This Cylinder bracket stand allows for storage of cylinders in the vertical position. The straps are included for securing the cylinders to the stand. The stand has pre-drilled mounting holes for attachment to the floor (floor mounting hardware is not included). Stand is powder-coat blue and steel brackets feature gray painted finish. Assembly hardware included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 7 Step, Steel, 106In. H. (7WP2460RA3B4B8AC2P6)
- TIVOLI 9 ft Aluminum Platform Stepladder (PROP12/9)
- DAYTON Electric Chain Hoist, 800 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (4ZY98)
- PEERLESS Chain, 20 ft., 1900 lb., Zinc Plated (5011320)
- VESTIL Steel Wall-Mounted 3 Cylinder Bracket (CB-W-3S)
- VESTIL Steel Wall-Mounted 1 Cylinder Bracket (CB-W-S)
- VESTIL Cylinder Bracket, Plastic (CB-W-2P)
- ZICO Cylinder Bracket, Steel, 7 to 7.5 in. Dia (FH-7)
- ZICO Cylinder Bracket, Steel, 5 to 5.75 in. Dia (FH-5)
- TROEMNER Bench Bracket, Cast Aluminum (972038 NO MESSAGE)
- SAFTCART Cargo Strap, Cam Buckle, 40 Inx1 In, 166 lb (STP-42-GRA)
- Vestil Cylinder Truck Accessories