Vestil

3.72 ft W, 7.07 ft H, Gray


product price: $2,344.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Width 3.72 ft
  • Overall Height 7.07 ft
  • Color Gray
  • Door Opening Width 30 in
  • Door Opening Height 73.25 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vestil
  • MFR # STOR-44-G-W-1RH
  • Zoro # G001795223
  • UPC #
    691215350143
  • Country of Origin United States
  • Category Wardrobe Lockers

Dimensions

Overall Width 3.72 ft
Overall Height 7.07 ft
Door Opening Width 30 in
Door Opening Height 73.25 in
Overall Length 3.87 ft
Length 50
Depth 50
Height 84.75
Width 50
Size 50 x 50 x 84.75

Details

Color Gray
Features Assembled building is easily portable. Wooden floor lifts items way from outside inclement conditions. Outward opening door. Wide door for safe entrance and exit
Storage Capacity 101.85 ft²
Material Galvanized Steel
Application A modular storage building is ideal for keeping valuable items secure.
Weight 335

Description

A modular storage building is ideal for keeping valuable items secure. This storage building is constructed of maintenance free galvanized corrugated paneling. The door design is wider than standard; perfect for storing oversized, large items and is hinged on the right-side of the entrance (padlock not included). Wooden floor design helps keep items dry and away from moisture. Assembly of unit is required. Hardware is included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.