Shop All Pallet Dollies
Vestil
36x48 Alum Dolly Solid Top 6k
Mfr # DOL-ST-3648-8T
Zoro # G905573835
original price:
$437.79
12% off
new price: $380.99
/ea
Free Shipping & Returns
$380.99
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
- Brand Vestil
- MFR # DOL-ST-3648-8T
- Zoro # G905573835
- UPC # 691215333603
- Country of Origin United States
- Category Pallet Dollies
Description
When large or small items need transferred to new areas, let a pallet dolly help. An aluminum pallet dolly is lightweight and has a compact low profile for both handling and storing when not in use. The large capacity allows the user to transfer a wide variety of load sizes. Casters provide a smooth ride when the dolly is loaded and unloaded. The solid top allows for stability and strength during use. Tilting function gives the user the ability to maneuver load to precise positions.
Documents & Resources
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
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- CARGOLOC Industrial Bungee Cords, 40" (32440)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8125020290290)
- KEEPER Bungee W/Ball Blk 12"10Pk (06344)
- VESTIL Aluminum Pallet Dolly, 42" x 42", 4000 lb Capacity (DOL-4242-6NT)
- VESTIL Aluminum Pallet Dolly (DOL-4248-6T)
- VESTIL Aluminum Pallet Dolly - No Tilt Style (DOL-3648-6NT)
- VESTIL OPTION-LOOPS/HANDLES ALUM PALLET DOLLY (DOL-HDL)
- LITTLE GIANT Pallet Dolly, 3600 lb., Phenolic (PDT-4248-6PH)
- ZORO SELECT Pallet Dolly, 48x40, Cap 3600 lb, Steel (48J082)
- MAGLINER Pallet Dolly, Non-Tilt Model (PDN424806)
- Vestil Pallet Dollies