Shop All Turntables
Vestil
360 Degree Rotating Manual Carousel
Mfr # CA-36-4
Zoro # G0982068
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Top Inside Dia. 32.5
- Height 0.19 in
- Finish Powder Coat
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CA-36-4
- Zoro # G0982068
- UPC # 691215009942
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 32.5 |
Height | 0.19 in |
Details
Item | 360 Degree Rotating Manual Carousel |
Load Capacity | 4000 |
Finish | Powder Coat |
Material | Steel |
Color | Blue |
Product Type | 360 Degree Rotating Manual Carousel |
Description
360 Degree Rotating Manual Carousel, Product Type 360 Degree Rotating Manual Carousel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTAGE SALES & SUPPLY Advantage 250' 5/32" Diameter 7x19 Galvanized Aircraft Cable GAC1567X19R250 (GAC1567X19R250)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Extended Bed (8.75' x 10' ft.) (LGN-100)
- ZORO SELECT Caster Brake Kit, Grip Lock, 6 In (1NWT1)
- CM Coffing Hoists G Series Ratchet Lever Hoist, 112 Ton Load, 57 In H Lifting, 60 Lb Rated, 1 In Hook (05105W)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-N-30-PED)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-6)
- VESTIL Turret Bearing, 24" (PTB-24)
- VESTIL 360 Degree Rotating Manual Carousel (CA-30-4)
- VESTIL Manual Carousel, 2000 lb. Capacity, 30" (CA-30-2)
- VESTIL Mini Aluminum Carousel, 14" dia. (CA-5-14)
- VESTIL Mini Aluminum Carousel, 12" dia. (CA-5-12)
- Vestil Turntables