Shop All Turntables
Vestil
360 Degree Rotating Manual Carousel
Mfr # CA-30-4
Zoro # G0982110
original price:
$350.19
6% off
new price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000
- Top Inside Dia. 26.5
- Height 0.19 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CA-30-4
- Zoro # G0982110
- UPC # 691215009928
- Country of Origin China
- Category Turntables
Dimensions
Top Inside Dia. | 26.5 |
Height | 0.19 in |
Details
Item | 360 Degree Rotating Manual Carousel |
Load Capacity | 4000 |
Material | Steel |
Color | Blue |
Finish | Powder Coat |
Product Type | 360 Degree Rotating Manual Carousel |
Description
360 Degree Rotating Manual Carousel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO BAT-TC (BATTERY TRANSFER CART) (274260)
- CDCO CDCO 400A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 4 in OD (400A)
- ZORO SELECT Dock Leveler, Mechanical, 93 In (FM-2066)
- RICHELIEU HARDWARE Dual-Wheel Furniture Caster, Swivel Without Brake, with Wood Stem, Black (F24427)
- VESTIL Manual Carousel, 2000 lb. Capacity, 36" (CA-36-2)
- VESTIL Turntable, 24" dia, 7/8" H, 1K (TT-24-7/8)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-N-30-PED)
- VESTIL Steel Turntable with 18" Diameter Manual 21-32" Height Adjustment, 300 lb Capacity (TT-18-PED)
- VESTIL APPROACH RAMP FOR SWA-50 ONLY (SWA-50-R-4848)
- VESTIL Manual Carousel, 2000 lb., 40" dia. (CA-40-2)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-4)
- Vestil Lifting Tables