Shop All Turntables
Vestil
360 Degree Rotating Manual Carousel
Mfr # CA-18-2
Zoro # G0982366
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2000
- Top Inside Dia. 14.5
- Height 0.19 in
- Color Blue
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CA-18-2
- Zoro # G0982366
- UPC # 691215009881
- Country of Origin United States
- Category Turntables
Dimensions
Top Inside Dia. | 14.5 |
Height | 0.19 in |
Details
Item | 360 Degree Rotating Manual Carousel |
Load Capacity | 2000 |
Color | Blue |
Finish | Painted |
Material | Steel |
Product Type | 360 Degree Rotating Manual Carousel |
Description
360 Degree Rotating Manual Carousel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bridge Crane Kit, Cap 4000Lb (4ZV95)
- ZORO SELECT Cstr Wheel, 240 lb, Precision Ball Bearing (26Y411)
- DAYTON Rectifier (MHGXEC71GGS)
- US CARGO CONTROL 2" x 8' Olive Car Tie Down Strap w/ Flat Snap Hooks (5108FSH-OD)
- VESTIL Manual Carousel, 6000 lb. Capacity, 40" (CA-40-6)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-8-4)
- VESTIL Manual Carousel, 4000 lb. Capacity, 48" (CA-48-4)
- VESTIL 360 Degree Rotating Manual Carousel (CA-48-6)
- VESTIL Pallet Truck Thin Spin Carousel, 54" (LP-4000T-45)
- VESTIL Steel Turntable with 18" Diameter, 5/16" Height, 1000 lb Capacity (TT-18-7/8)
- RWM 5200 lb. Capacity Steel Turntable Swivel Section 5-1/4" x 7-1/4" Plate (T75-76RT)
- Vestil Turntables