Shop All Stationary Lift Tables
Vestil
36" X 48" Yellow Lift Table, Load Cap. 4000 lb., 460V
Mfr # UNI-3648-4-YEL-460-3
Zoro # G1752042
product price: $3,272.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,272.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-3648-4-YEL-460-3
- Zoro # G1752042
- UPC # 691215226776
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,36x48,Yellow,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bottom Hook Assembly (EC-90)
- SERVICE CASTER 3.5 Inch Blue Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S3514-PPUB-BLUE-121315)
- ZOELLER Rail System (39-0129)
- DAYTON Wire Rope Clip and Thimble Kit, 7/16 In (2VKK3)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- Vestil Stationary Lift Tables