Shop All Stationary Lift Tables
Vestil
36" X 48" Yellow Lift Table, Load Cap. 4000 lb., 230V
Mfr # UNI-3648-4-YEL-230-3
Zoro # G1752018
product price: $3,364.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,364.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-3648-4-YEL-230-3
- Zoro # G1752018
- UPC # 691215226769
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,36x48,Yellow,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR18A6E20B8D3C1P6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF (KG33 AB1)
- LITTLE GIANT Stock Cart, 12 ga. Steel (Deck), 3600 lb (T130606PY)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 8400 lb. (EN90X12)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- DAYTON Scissor Lift Table, 4000 lb. Cap, 48"W, 72"L (35KT40)
- Vestil Lifting Tables