Shop All Stationary Lift Tables
Vestil
36" X 48" Yellow Lift Table, Load Cap. 4000 lb., 230V
Mfr # UNI-3648-4-YEL-230-1
Zoro # G1751902
product price: $3,364.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,364.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-3648-4-YEL-230-1
- Zoro # G1751902
- UPC # 691215227025
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,36x48,Yellow,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 210 lb. Load Rating, Swivel (P9S-HR020G-P-AF)
- STREN-FLEX Synthetic Web Sling, Type 4, 18 ft L, 4 in W, Nylon, Yellow (EET3-904-18)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load (3-000-18-86-)
- STREN-FLEX Synthetic Web Sling, Type 8, 12 ft L, 12 in W, Nylon, Yellow (WB1-912-12)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- NOBLELIFT MANUAL LIFT TABLE - PLATFORM SIZE: 24" x 48" - CAPACITY: 1500 LBS (TFD150)
- Vestil Stationary Lift Tables