Shop All Stationary Lift Tables
Vestil
36" X 48" Yellow Lift Table, Load Cap. 4000 lb., 208V
Mfr # UNI-3648-4-YEL-208-3
Zoro # G1751920
product price: $3,364.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,364.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-3648-4-YEL-208-3
- Zoro # G1751920
- UPC # 691215222686
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,36x48,Yellow,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & P MANUFACTURING Nose Plate, Aluminum, 18 in. x 7-1/2 in. (2002-CA2)
- ROPE RATCHET Rope Ratchet, Hook, 6 ft.L, Polyester (10001)
- ZORO SELECT Anti-Slip Stair Tread, 24 in. L, 10 in. W (3241514-TRD24)
- ZEELINE Band Type Dolly with Phenolic Casters for Drum, 100- lbs (120)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- Vestil Lifting Tables