Shop All Stationary Lift Tables
Vestil
36" X 48" Yellow Lift Table, Load Cap. 2000 lb., 230V, Overall Height: 42-3/4"
Mfr # UNI-3648-2-YEL-230-1
Zoro # G1751640
product price: $3,276.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,276.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Height 42-3/4"
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-3648-2-YEL-230-1
- Zoro # G1751640
- UPC # 691215095099
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-3/4" |
Overall Width | 36 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,36x48,Yellow,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30004G10)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX62)
- VESTIL 1 Step Yellow Welded Aluminum Step Stand 500 lb Load Capacity (SSA-1-Y)
- B/A PRODUCTS CO Grab Hook, Steel, G80,5350 lb., Gold Plated (G8-200-516)
- VESTIL Low Profile Post Lift Table, Load Cap. 1000 lb. (PT12-10)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- SOUTHWORTH Scissor Lift Table, 4000 lb. Cap, 115V, 44"W, 48"L (4431432)
- Vestil Stationary Lift Tables