Shop All Stationary Lift Tables
Vestil
36" X 48" Yellow Lift Table, Load Cap. 2000 lb., 208V
Mfr # UNI-3648-2-YEL-208-3
Zoro # G1751677
product price: $3,103.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,103.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 36 in
- Overall Height 42-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-3648-2-YEL-208-3
- Zoro # G1751677
- UPC # 691215222679
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 in |
Overall Height | 42-3/4" |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,36x48,Yellow,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Super-Duty Panel Cart/Dolly, Red, 1800 Lb (SL1800PC6R)
- LIFT-ALL TUFLEX 3 ft. Endless Round Sling, 5300 lbs. (EN60X3)
- HAMILTON Rigid Caster, 7000 10 Pneumatic (R-70104-PR)
- KAHUNA WAGONS Kahuna Wagons-"Jupiter" Heavy Duty All Terrain Aluminum Pull Wagon (ALUM015)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- Vestil Stationary Lift Tables