Shop All Bar & Pipe Cradle Trucks
Vestil
36'' x 48'' Cantilever Cart with 6 Adjustable Arms CANT-3648
Mfr # 736CANT3648
Zoro # G511768571
product price: $1,435.99
/ea
Free Shipping & Returns
$1,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736CANT3648
- Zoro # G511768571
- Country of Origin China
- Category Bar & Pipe Cradle Trucks
Description
This Vestil 36'' x 48'' cantilever cart with 6 adjustable arms CANT-3648 provides an ideal storage solution for metal bars rods and similarly long narrow materials. This cart is equipped with 6 arms that can be attached in the level or upward inclined position. Each arm has 30'' of usable length and a hook on the end to contain materials at the front. The bottom pair of arms is positioned at a height of 18 3/4'' while the top pair can be raised to a maximum height of 60 3/4''. Each arm is adjustable in 6'' increments.This cart is constructed of durable steel with a blue powder-coated finish for maximum durability and resistance to scratching chipping and weathering. It has a 10'' high base to keep materials off of the floor with 2 integrated 5 3/8'' x 2'' fork pockets for transporting by a fork truck. This truck features a 400 lb. capacity per level or pair of arms while the unit has a uniform capacity of 2000 lb. The frame of the cart can hold a maximum of 8 arm pairs or 16 arms total additional arms sold separately allowing for the installation of additional levels to utilize the remaining weight capacity. This unit is complete with 4 casters 2 rigid and 2 locking swivel for easy mobility and parking. Assembly is required.Overall Dimensions:Length: 36''Width: 48 1/2''Height: 64 11/16''Capacity: 2000 lb.Arm Dimensions:Length: 30''Height from base: 18 3/4'' - 60 3/4''Capacity per pair 400 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-020-29-86-)
- VESTIL Rolling Knee Dolly, 350 lb. (KNEE-D)
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE1801DTX2)
- MAGLINER Hand Truck, Self-Stabilizing (HRK15AUAE3)
- VESTIL Heavy Duty Cradle Cart (DCC-80)
- VESTIL V-Groove Pipe Mover 1000 lb Foam-Filled Wheels 17 x 30 (VGP-100-FF)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 24x60" (NBP6W-2460-6PY)
- LITTLE GIANT Pipe Stake Truck, 3600 lb., 30 x 72" (NBP-3072-8PUBK)
- LITTLE GIANT Pipe Stake Truck, Solid Deck, 72x36 (DT3672DIA4PS)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x48, Brakes (NBP-2448-8MRBK)
- LITTLE GIANT Pipe Stake Truck, 2400 lb., 24x36, Brakes (NBP-2436-8MRBK)
- Vestil Platform & Panel Trucks