Shop All Stationary Lift Tables
Vestil
36" X 48" Blue Lift Table, Load Cap. 4000 lb., 460V
Mfr # UNI-3648-4-BLU-460-3
Zoro # G1751543
product price: $3,304.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,304.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-3648-4-BLU-460-3
- Zoro # G1751543
- UPC # 691215222174
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,36x48,Blue,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 113 in H Steel Folding Rolling Ladder, 8 Steps, 350 lb Load Capacity (FAWL-8-P)
- TMI Roll-Up Door, Motorized, 10 ft H x 10 ft W (999-00268)
- US CARGO CONTROL 24" L-Track - Aluminum (AT24AL)
- METRO Caster, With Brake, 5 In, Ea (5MBESD)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL Spring Scissor Table, 4500 lb. Cap (SST-45)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- Vestil Stationary Lift Tables