Shop All Stationary Lift Tables
Vestil
36" X 48" Blue Lift Table, Load Cap. 4000 lb., 230V
Mfr # UNI-3648-4-BLU-230-1
Zoro # G1751659
product price: $3,589.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,589.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-3648-4-BLU-230-1
- Zoro # G1751659
- UPC # 691215222150
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Lift Table,4K,36x48,Blue,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYTROL CONVEYORS Hytrol® 5 Ft. - 28"W - 1.9" Dia. Galvanized Rollers - 25" Between Rails - 3" Roller Centers (5FT-19GSR-25-3)
- ZORO SELECT Trailer/Crane Dock Bumper, Rubber, PK2 (2MYR7)
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 24 x 48 (PNU-2448)
- OZ LIFTING PRODUCTS OZ Lifting OZ05PBTA-OBH Push Beam Trolley 1/2 Ton Capacity (OZ05PBTA-OBH)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- NOBLELIFT STAINLESS MANUAL LIFT TABLE-PLATFORM SIZE: 19.75"x35.75"-CAP: 2200 LBS (TFD77S)
- Vestil Lifting Tables