Shop All Stationary Lift Tables
Vestil
36" X 48" Blue Lift Table, Load Cap. 2000 lb., 460V
Mfr # UNI-3648-2-BLU-460-3
Zoro # G1751589
product price: $3,054.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,054.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 36 in
- Overall Height 42-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-3648-2-BLU-460-3
- Zoro # G1751589
- UPC # 691215222136
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 36 in |
Overall Height | 42-3/4" |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,36x48,Blue,460V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (2RYX2)
- INDUSCO Thimble, 1/8", Regular Electro Galv (89700146)
- DAYTON Cable, 7/32 In, L 50 Ft, WLL 1000 Lb (2TAZ8)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 36"W x 48"L, 3300 LBS. CAP. (ELF33-36X48)
- Vestil Stationary Lift Tables