Shop All Stationary Lift Tables
Vestil
36" X 48" Blue Lift Table, Load Cap. 2000 lb., 230V
Mfr # UNI-3648-2-BLU-230-1
Zoro # G1751598
product price: $3,310.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,310.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Height 42-3/4"
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-3648-2-BLU-230-1
- Zoro # G1751598
- UPC # 691215222112
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-3/4" |
Overall Width | 36 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,36x48,Blue,230V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Economy Lever Hoist, 1K, 20 ft., 1000 lb. Load Capacity, 20 ft Hoist Lift (ELH-10-20)
- SIMPLAY3 Easy Haul Flat Bed Cart (416030-01)
- LITTLE GIANT Portable Bar/Pipe Truck, 36 x 72" (BRT3672-2R8PHFL)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Yellow (EE1802NTX6)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- WESCO Long Deck Scissors Table, LDT-3263 (273261)
- Vestil Stationary Lift Tables