Shop All Stationary Lift Tables
Vestil
36" X 48" Blue Lift Table, Load Cap. 2000 lb., 230V, Overall Height: 42-3/4"
Mfr # UNI-3648-2-BLU-230-3
Zoro # G1751561
product price: $3,310.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,310.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Height 42-3/4"
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-3648-2-BLU-230-3
- Zoro # G1751561
- UPC # 691215222129
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-3/4" |
Overall Width | 36 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,36x48,Blue,230V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 3 in., 600 lb. (HE0304108)
- XPOSE SAFETY Molded Rubber Tie Down Straps 15 in , 25PK (TS-15-25)
- DAYTON Web Sling, Type 5, 6 ft L, 1 in W, Polyester, Gray (2MJX8)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb., Color: Black (N02150BK)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- BISHAMON Scissor Lift Table Accordion Bellows (L5K-ABS)
- Vestil Lifting Tables