Shop All Stationary Lift Tables
Vestil
36" X 48" Blue Lift Table, Load Cap. 2000 lb., 208V
Mfr # UNI-3648-2-BLU-208-3
Zoro # G1751309
product price: $3,228.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,228.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Height 42-3/4"
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-3648-2-BLU-208-3
- Zoro # G1751309
- UPC # 691215223805
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-3/4" |
Overall Width | 36 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,36x48,Blue,208V,3 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 15-1/2InW (3W433)
- MARATHON INDUSTRIES Marathon 00010 4.10/3.50-4 Hand Truck Tire Sawtooth Tread Flat Free - 2.25" Offset - 5/8" Bearings (00010)
- WARWOOD TOOL 26 Manhole Cover Lifter Bar (45420)
- DAYTON Brake Disc (GGS_56984)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL 20" X 16" Hydraulic Work Positioner, Load Cap. 330 lb. (WT-2016-FP)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- VESTIL SPRING SCISSOR TABLE SOLID STEEL TOP 4,500 (SST-45-ST)
- NOBLELIFT ELECTRIC STATIONARY LIFT TABLE, 24"W x 48"L, 2200 LBS. CAP. (ELF22-24X48)
- Vestil Lifting Tables