Shop All Stationary Lift Tables
Vestil
36" X 48" Blue Lift Table, Load Cap. 2000 lb., 115V
Mfr # UNI-3648-2-BLU-115-1
Zoro # G1751482
product price: $3,104.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,104.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Height 42-3/4"
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # UNI-3648-2-BLU-115-1
- Zoro # G1751482
- UPC # 691215222105
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Height | 42-3/4" |
Overall Width | 36 in |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Lift Table,2K,36x48,Blue,115V,1 Phase
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook, 1/2", Eye, Grab Ht (47400226)
- KRAFT TOOL Green Braided Nylon Masons Line, 1000 ft. (BC344)
- INDUSCO Manila Rope, Block, 6", Double Wood, w/Hook (C0616900111)
- EKKO Walkie Counterbalance Pallet Stacker, 15 (EK07S)
- VESTIL 16" X 16" Hydraulic Post Table, Load Cap. 300 lb. (HT-03-1616A)
- VESTIL 20" x 36" Hydraulic Air Post Table, Load Cap. 1000 lb. (HT-10-2036A-AIR)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL 32" X 48" Hydraulic Post Table, Load Cap. 2000 lb. (HT-20-3248)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- SOUTHWORTH Scissor Lift Table, 2000 lb. Cap, 115V, 24"W, 48"L (LS2-36-2448-FS-115V)
- Vestil Stationary Lift Tables