Shop All Dock Bumpers
Vestil
36 Extruded Rubber Fender Bumper
Mfr # M-2-36
Zoro # G403523004
product price: $38.79
/ea
Sold in multiples of 2 for $77.58
$77.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1.75
- Overall Length 36
- Overall Width 2
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # M-2-36
- Zoro # G403523004
- UPC # 691215028073
- Country of Origin United States
- Category Dock Bumpers
Dimensions
Overall Height | 1.75 |
Overall Length | 36 |
Overall Width | 2 |
Bumper Width | 2 |
Depth | 36 |
Mounting Hole Dia. | 1/2 in |
Bumper Height | 1.75 |
Length | 36 |
Details
Material | Rubber |
Color | Black |
Weight | 8 |
Features | Extruded bumper protects against heavy impact and damaging results of semi-trailers and trucks. Half-oval shape allows for effective fendering action over a wide radius. Made of all weather and abrasion resistant rubber for long lasting use. One piece construction for quick and easy installation |
Description
The Extruded bumper protects against heavy impact and damaging results of semi-trailers and trucks. This bumper is made of all weather and abrasion resistant rubber with a half-oval shape that allows for effective fendering action over a wide radius. The unit comes with one washer per hole. The installation hardware is not included, but it is available separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/64 in., 50 ft., 7 x 7, SS (33RF75)
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 60 x 60 In (10SB6060)
- DAYTON Cable, 1/4 In, L100Ft, WLL1220Lb, 7x7, Steel, Strand Type: 7 x 7 (2TAC5)
- MIDWEST FASTENER 1/2" x 4-3/16" Quick Links 2PK (34066)
- VESTIL Extruded Rubber Fender Bumper M-6-120 (No Holes) - 120"L x 6"W x 6"H (M-6-120)
- VESTIL Laminated Dock Bumper- 4.5 Projection (1224-4.5)
- VESTIL 6 In. Projection Laminated Dock Bumper (V-1136-6)
- VESTIL Fork Truck Carriage Bumper, Class Iii (FCB-818-CR3)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 36" LONG (M-ET-2-36)
- VESTIL Laminated Dock Bumper, 4.5 x 33 x 10" (1036-4.5)
- DURABLE CORP 4.5" X 12" X 18" Loading Dock Bumper (B4512-18)
- Vestil Dock Bumpers