Shop All Manual Winches
Vestil
330 lb. Yellow Steel Portable Hand Winch Lifter with 21'' Platform and 19 1/2'' Forks HWL-330
Mfr # 736HWL330
Zoro # G611768648
product price: $1,384.99
/ea
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736HWL330
- Zoro # G611768648
- Country of Origin United States
- Category Manual Winches
Description
Use this Vestil yellow steel portable hand winch lifter with 21'' platform and 19 1/2'' forks HWL-330 to minimize labor and maximize efficiency when lifting transporting and installing heavy equipment or supplies. With an easy-to-use manual winch lift system this truck allows the user to effortlessly raise and lower the removable 19 1/2'' x 21'' platform. Beneath the platform is 2 19 1/2'' x 2'' forks which can be raised from 3'' and 43 1/2'' high at increments of 2 1/2'' per rotation.This unit features a durable steel construction for long-lasting service and it has a 330 lb. capacity to lift heavy loads. For easy operation the handle length on the hand crank can be adjusted to increase or decrease the speed during lifting or lowering. This hand winch lifter is complete with 4 4'' phenolic casters 2 rigid and 2 swivel for easy portability around your facility.Overall Dimensions:Length: 31 1/2''Width: 22 1/4''Height: 58 1/2''Capacity: 330 lb.Platform Dimensions:Length: 19 1/2''Width: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Sheet, 120in.L, Circular, 8Gauge (62A125F-3X10)
- CM Series 603 Mini Lever , 10Ft Lift, 1100 Lbs. Cap. (0216)
- LITTLE GIANT Platform Truck, 1600 lb., 18x32, Lipped (T500-LU)
- OASIS MACHINERY Flexible Gravity Skatewheel Conveyor (T1732S)
- VESTIL Manual Hand Winch, 600 lb. (HWG-600)
- VESTIL HAND WINCH LIFT OPTION - DECK PLATFORM (A-LIFT-DK)
- VESTIL Wall Mounted Hand Winch, Double, PR (WALL-D)
- VESTIL Portable Hand Winch Lifter, 330 cap (HWL-330)
- VESTIL Wall Mounted Hand Winch, Single, PR (WALL-S)
- VESTIL Stainless Steel Winch, 1200 lb. (HWSS-1200-NR)
- SUPCO Hand Winch, Spur Gear, No Brake, 250 lb. (ATP1)
- Vestil Winches & Pullers