Shop All Stationary Lift Tables
Vestil
33-1/2" x 52-1/2", Electric Lift Table, Load Cap. 2000 lb.
Mfr # EHE-2
Zoro # G7459037
product price: $3,932.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,932.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 55-3/4 in
- Overall Width 52-1/2 in
- Overall Height 33-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # EHE-2
- Zoro # G7459037
- UPC # 691215086233
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Platform Length | 55-3/4 in |
Overall Width | 52-1/2 in |
Overall Height | 33-1/2" |
Details
Load Capacity | 2000 lb. |
Item | Work Platform |
Description
Electric Lift Table,E Type,2K,Capacity
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Caster; 8x2 Swvl Fork, Ovation; 8x2 Rubber|Steel Wheel, Black; Roller (34CS820RS23B-03)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC731036)
- MAG-MATE Pad Eye, 1-5/16" D, 5-3/16" L, 2-15/16" W (PE0650)
- STARKE ElectroTrack Center Power Feed (SET-90069)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL 30" x 36" Hydraulic Air Post Table, Load Cap. 2000 lb. (HT-20-3036A-AIR)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Low Profile Mech Post Table, Load Cap. 2000 lb. (MT-2436-LP)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 6000 Lb. Capacity (232068)
- Vestil Lifting Tables