Shop All Stationary Lift Tables
Vestil
32" x 48", Hydraulic Post Table, Load Cap. 6000 lb.
Mfr # HT-60-3248-DC
Zoro # G5425248
product price: $3,716.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,716.99
Free 30-Day Returns
Key Features
- Load Capacity 6000 lb.
- Platform Length 48 in
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-60-3248-DC
- Zoro # G5425248
- UPC # 691215056304
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 32 in |
Details
Load Capacity | 6000 lb. |
Item | Hydraulic Post Table,DC,6K lb.,32 x 48 |
Description
Hydraulic Post Table,DC,6K lb.,32 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Forklift Lifting Beam, 10k Capacity (FLB-D-10)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60637BK)
- HARPER TRUCKS Four Wheel Appliance Truck, 60" H x 24" W (6983-18)
- TMI Bulk Roll, Red Weld, 8" x 150 ft. (BR60-08-150)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL 24" x 48" Electric Hydraulic Lift Table, Load Cap. 3000 lb. (EHLT-2448-3-43-QS)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL 18" X 18" Hydraulic Post Table, Load Cap. 500 lb. (HT-05-1818A-PSS)
- VESTIL Foot Pump Scissor Lift, 400 lb. Cap, 17-7/10"W, 27-3/5"L (SCTAB-400)
- VESTIL E TYPE ELECTRIC LIFT TABLE 3K CAPACITY (EHE-3)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH60)
- Vestil Lifting Tables