Shop All Stationary Lift Tables
Vestil
32" X 48" Hydraulic Post Table, Load Cap. 4000 lb.
Mfr # HT-40-3248
Zoro # G1748253
product price: $1,994.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,994.99
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb.
- Platform Length 48 in
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-40-3248
- Zoro # G1748253
- UPC # 691215133951
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 32 in |
Details
Load Capacity | 4000 lb. |
Item | Work Platform |
Description
Hydraulic Post Table,4K lb.,32 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Spring Latch, Stainless Steel, 3 t (3LKI)
- BIL-JAX ST8100 Ultra Stair - 8 Step - 32" - 56" H (0106-450-8)
- EKKO Full Electric Walkie Straddle Stacker, 2 (EB12E)
- AZTEC LIFTING HARDWARE Turnbuckle Jaw x Jaw 1/2 x 9 CS HDG (TJJ129)
- VESTIL Roller Work Positioner, Load Cap. 800 lb. (HYD-RR-35)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb., Overall Width: 24" (DIE-2430-36-C)
- VESTIL Electric Hydraulic Lift Table, 4K, 36x72 (EHLT-3672-4-43)
- VESTIL Pneumatic Scissor Lift Table, 200 lb. Cap (AT-10)
- VESTIL Ergo Manual Chrome Platform Table, Load Cap. 2000 lb. (DIE-2430-48-C)
- VESTIL High Profile Mech Post Table, Load Cap. 2000 lb., Platform Length: 36" (MT-2436-HP)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- Vestil Stationary Lift Tables