Shop All Stationary Lift Tables
Vestil
32" X 48" Hydraulic Post Table, Load Cap. 2000 lb.
Mfr # HT-20-3248
Zoro # G5425318
product price: $1,627.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,627.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Platform Length 48 in
- Overall Width 32 in
- Overall Height 59-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HT-20-3248
- Zoro # G5425318
- UPC # 691215024228
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Platform Length | 48 in |
Overall Width | 32 in |
Overall Height | 59-1/16" |
Details
Load Capacity | 2000 lb. |
Item | Hydraulic Post Table,2K lb.,32 x 48 |
Description
Hydraulic Post Table,2K lb.,32 x 48
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILLON RAPIDE Quick Link, Grade 30, 1/8", 440 lb. (P-035-SS)
- ZORO SELECT Plate Caster, 1000 lb. Ld Rating, Swivel (P24S-U040K-14)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00417)
- US CARGO CONTROL Standard Painted Winch Bar (WB2)
- VESTIL Electric Hydraulic Lift Table, 3K, 24x48 (EHLT-2448-3-43)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-48)
- VESTIL Ergo Manual Die Table, Load Cap. 2000 lb. (DIE-2430-60)
- VESTIL Rotary Air/Hydraulic Scissor Lift Table (AHLT-2448-3-43)
- VESTIL Spring Scissor Table Part, SS, 4500 lb. Cap (SST-45-PSS-ST)
- VESTIL Electric Hydraulic Scissor Lift Table (EHLT-4848-3-43)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Power Scissor Lift Table with Hand Control, 48L x 28W Platform (989018)
- Vestil Lifting Tables