Shop All Drum Dollies & Caddies
Vestil
32" Over Pack Drum Dolly 1.2k
Mfr # DRUM-SP-32-12-C
Zoro # G205445665
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 32"
- Material Steel
- Color Blue
- Load Capacity 1200 lb
- Wheel Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DRUM-SP-32-12-C
- Zoro # G205445665
- UPC # 691215015677
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Overall Width | 32" |
Wheel Diameter | 3" |
Platform Length | 32" |
Height | 6 in |
Length | 32 in |
Width | 32 |
Outside Diameter | 32" |
Inside Diameter | 31-5/8" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1200 lb |
Assembled | Yes |
Features | Design holds drum spill containers for maximum efficiency |
Weight | 34 |
Includes | Dolly rolls smoothly on swivel casters. Steel construction. |
Color/Finish | Blue |
For Use With | Designed to hold drum spill containers. |
Application | Transport the over pack drum container unit with this over pack drum dolly. |
Description
Transport the over pack drum container unit with this over pack drum dolly. Designed to hold drum spill containers. Dolly rolls smoothly on swivel casters. Steel construction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLINTON Step Stool (T-40)
- EGA PRODUCTS EZY Climb Ladder (50Deg), 2 Steps, 450 lb. Load Capacity (Z020)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-12)
- EGA PRODUCTS 96" Vertical Wall Mount Ladder - SS, Stainless Steel, 8 Steps, 300 lb. Load Capacity (MVSS8)
- VESTIL DRUM DOLLY LD POLY BLUE 30 GALLON (DRUM-DP-LD-30-BU)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- VESTIL 32" Over Pack Drum Dolly 900lb. (DRUM-SP-32-9-H)
- VESTIL Leg Dolly 200 lb Polypropylene Casters 5 3/4 x 6 3/8 x 2 1/4 (LEG-D)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- ZORO SELECT Drum Dolly, 1400 lb., 6-1/4 In H, 55 gal. (6FVJ6)
- Vestil Hand Trucks & Dollies