Shop All Trash Cans
This Product is Discontinued
Vestil
32 gal Trash Can, Gray, HDPE (Discontinued)
Mfr # TH-32-GY-FL
Zoro # G0985069
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 32 gal
- Color Gray
- Material HDPE
- Height 38 in
- Series TH Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # TH-32-GY-FL
- Zoro # G0985069
- UPC # 691215075282
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 38 in |
Details
Trash Container Capacity | 32 gal |
Color | Gray |
Material | HDPE |
Series | TH Series |
Item | Trash Can |
Container Basic Material | Plastic |
Container Mounting Style | Free-Standing |
Description
Grey Poly Trash Can W/ Lid Lifter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.