Shop All Trash Cans
Vestil
32 gal Square Trash Can, Gray, Lift Up, HDPE
Mfr # TH-32-GY
Zoro # G0556547
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 32 gal
- Container Shape Square
- Color Gray
- Material HDPE
- Height 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TH-32-GY
- Zoro # G0556547
- UPC # 691215070232
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 38 in |
Container Depth | 21 13/16 in |
Depth | 21-13/16 in |
Details
Trash Container Capacity | 32 gal |
Container Shape | Square |
Color | Gray |
Material | HDPE |
Series | TH Series |
Item | Trash Can |
Top Design | Flat |
Container Basic Material | Plastic |
Primary Container Color | Gray |
Container Mounting Style | Free-Standing |
Container Strength | Heavy Duty |
Opening Closure Type | Lift Up |
Capacity | 32 gal. |
Specific Container Material | HDPE |
Shape | Square |
Indoor/Outdoor | Outdoor |
Features | Hinged Lid For Easy Access |
Lid Options | Lid Included |
Number of Openings | 1 |
Includes | Lid |
Top Type | Flat |
Description
Square, 32 gal, Gray, Height 38 in, HDPE, Lid Included, Free-Standing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Floor/wall Protector, f/PURELL ES1, Plastic, Gray (GOJ124506GPH)
- CARLISLE FOODSERVICE 5 in Mop, Cut-End, White, PK12 (369819B00)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Black, 21 1/2 in Dia, Swing, Plastic (FG843088BLA)
- HOOVER HOOVER Bagless, HEPA Upright Vacuum, 13 in Cleaning Path, 59 cfm, 15.7 lb Wt (CH53010)
- VESTIL Trash Can, Green, Polyethylene (TH-95-GRN)
- VESTIL 95 gal Square Trash Can, Gray, Lift Up, HDPE (TH-95-GY)
- VESTIL 95 gal Square Trash Can, Blue, HDPE (TH-95-BLU)
- VESTIL Trash Can, Green, Polyethylene (TH-32-GRN)
- VESTIL Trash Can, Blue, Polyethylene (TH-32-BLU)
- VESTIL 64 gal Square Trash Can, Blue, Lift Up, HDPE (TH-64-BLU)
- COMMERCIAL ZONE PRODUCTS 45 gal Trash Can, Black (73790199)
- Vestil Trash Cans