Shop All Chains
Vestil
3/16" CHAIN, PER FOOT, RED
Mfr # CHAIN-316-PF-RD
Zoro # G601793704
product price: $3.19
/ea
Sold in multiples of 13 for $41.47
$41.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 3/16/2022
- Chain Link Style Straight
- Working Load Limit 750 lb
- Welding Type Welded
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/16/2022 |
Overall Width | 1 |
Width | 1 |
Size | 144 x 1 x 1 |
Height | 1 in |
Diameter | 1 in |
Details
Chain Link Style | Straight |
Working Load Limit | 750 lb |
Welding Type | Welded |
Material | Steel |
Finish | Powder Coat |
Color | Red |
Application | The bollard chain is an ideal addition to existing bollards used in dock facilities. |
Features | Can be fitted to size to meet required length. Smooth finish for easy handling. Steel construction for strength. Powder coated for toughness throughout daily use |
Description
The bollard chain is an ideal addition to existing bollards used in dock facilities. The unit is constructed of powder coated steel for strength and durability. At time of order, specify how many feet of chain is required. For best use, it is recommended to order more feet than the opening between bollards to allow for chain slack.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hst Ring, Screw-On, 5/8-11in, 42-50 ft.-lb. (34050S)
- WARN Electric Winch, 12VDC, 8000 lb. Load Cap. (103250)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- ZORO SELECT Caster Whl, Polyurethane, 2-9/16 in, 550 lb (VSTH 65/15K-BB0.5)
- VESTIL DOUBLE LOOP COIL CHAIN W/HANGER 15 FT (OH-15)
- VESTIL Steel Chain with Grab Hook, 40' Length, 1/4" Chain, 6000 lb Pulling Capacity, Silver (PPC-40)
- VESTIL BLACK PLASTIC CHAIN BARRICADE 590 IN (PCB-B-CN)
- VESTIL 3/16" CHAIN, PER FOOT, BLACK (CHAIN-316-PF-BLK)
- VESTIL 3/16 CHAIN YELLOW POWDER COAT (BOL-CHAIN)
- VESTIL YELLOW PLASTIC CHAIN BARRICADE 590 IN (PCB-Y-CN)
- CAMPBELL CHAIN & FITTINGS 3/16" x 1-1/4" Welded Ring, Bright (6050314)
- Vestil Chains