Shop All Work Tables
Vestil
30x72 Fixture Welding Table 3/4"
Mfr # FWT-075-3072
Zoro # G005445230
product price: $1,289.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,289.99
Free 30-Day Returns
Key Features
- Width 72
- Depth 30
- Length 30
- Adjustable No
- Capacity 8000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FWT-075-3072
- Zoro # G005445230
- UPC # 691215345996
- Country of Origin United States
- Category Work Tables
Dimensions
Width | 72 |
Depth | 30 |
Height | 36 |
Length | 30 |
Size | 30 x 72 x 36 |
Details
Adjustable | No |
Capacity | 8000 |
Material | Steel |
Weight | 644 |
Color | Silver |
Description
A fixture welding table is a worthwhile addition to manufacturing and industrial facilities. This welding table comes unpainted for grounding purposes during operation. With a steel construction the unit is strong and robust for consistent daily use. Solid platform top allows the entire design to be utilized. The tabletop height minimizes any bending that may occur during use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 4 Shelves, Blue (1239-SB809BL)
- SANDUSKY LEE Plastic Cube Storage, 11 51/64 in D x 42 7/64 in H x 41 19/64 in W, Brown (MCS-6T)
- 80/20 Living Hinge 90 Degree 15 S (4383)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228RED)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- VESTIL 30x72 Fixture Welding Table (FWT-P-025-3072)
- VESTIL 30x72 Fixture Welding Table 1" (FWT-100-3072)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 24"x24" (SVTR5-2424)
- AERO MANUFACTURING Premium Work Table, 60"W X 30"D X 35"H, W/ Cross Bracing (2TSX-3060)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 96"Wx30"D (VTTROB-9630)
- Vestil Work Tables